Skip Content
AIR GUN NOZZLE,2-3/50 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN NOZZLE,2-3/50 IN. L

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCT4
  • Mfr. Model # 4LCT4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Application Industrial Cleaning and Drying
  • Features High Efficiency, Low Noise
  • Item Air Gun Nozzle
  • Base Material 316 Stainless Steel
  • Length 2-3/50"
  • Max. dBA 77
  • Nozzle Type Flat, Safety
  • Inlet Size 1/4" (F)NPT
  • Standards OSHA 29 CFR-1910.242 B and 1910.95 A
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Air Consumption 22 scfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list