Skip Content
AIR GUN NOZZLE,1/8 MNPT INLET,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN NOZZLE,1/8 MNPT INLET,12 IN

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY1KUC8
  • Mfr. Model # 1KUC8
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Lazer Series Air Guns
  • Base Material Steel
  • Length 12"
  • Item Air Gun Nozzle
  • Nozzle Type Safety
  • Inlet Size 1/8 (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list