Skip Content
AIR GUN LONG JOHN 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN LONG JOHN 60IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75LJ060AA
  • Mfr. Model # 75LJ060AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.7 lbs

Product Details

Long John(R) safety air gun is used for blowing floor debris into piles, cleaning masonry forms, tanks, and rafters as well as machinery and storage areas. The pistol style grip and aluminum extension make this air gun light in weight and easy to handle.

Technical Specs

  • Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
  • Item Air Gun
  • Colour Chrome
  • Max. dBA 107
  • Body Style Pistol Grip
  • Body Material Cast Aluminium
  • Output 2 lbs.
  • Nozzle Venturi
  • Standards OSHA
  • Overall Length 64-1/4"
  • Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Outlet Size 3/4" (F)NPT
  • Nozzle Length 60"
  • Air Consumption 34 CFM
  • Extension Size 60"
  • Max. Inlet Pressure 100 PSI
  • Includes Hanging Hook, Aluminium Extension, Zinc Alloy Venturi Nozzle
  • Overall Width 0.95"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list