Skip Content
AIR GUN LONG JOHN 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN LONG JOHN 36IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75LJ036AA
  • Mfr. Model # 75LJ036AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.2 lbs

Product Details

Long John(R) safety air gun is used for blowing floor debris into piles, cleaning masonry forms, tanks, and rafters as well as machinery and storage areas. The pistol style grip and aluminum extension make this air gun light in weight and easy to handle.

Technical Specs

  • Application
  • Item Air Gun
  • Colour Gray
  • Max. dBA 107
  • Body Material Cast Aluminium
  • Nozzle Venturi
  • Output 2 lbs.
  • Overall Length 40"
  • Standards OSHA
  • Trigger Lever
  • Outlet Size 3/4" (F)NPT
  • Air Consumption 34 CFM
  • Extension Size 36"
  • Max. Inlet Pressure 100 PSI
  • Includes Hanging Hook, Aluminium Extension, Zinc Alloy Venturi Nozzle
  • Overall Width 0.95"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list