AIR GUN LEVER 26 3/16 OAL ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN LEVER 26 3/16 OAL ZINC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYA8
  • Mfr. Model # 2ZYA8
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.55 lbs

Product Details

Thumb Switch Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Thumb-lever actuated. Compact units fit in the palm of the hand. Rugged all-metal die cast aluminum construction. 1/4" (F)NPT inlet. OSHA compliant.

Technical Specs

  • Colour Chrome
  • Item Air Gun
  • Includes 90 Degrees Angled Nozzle
  • Body Material Zinc
  • Max. dBA 90
  • Nozzle Standard Non-Safety
  • Trigger Button
  • Output 90 PSI
  • Overall Length 26-3/16"
  • Air Consumption 15 SCFM
  • Nozzle Length 1"
  • Outlet Size 1/8" (F)NPT
  • Extension Size 24"
  • Max. Inlet Pressure 220 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Thumb Lever
  • Standards OSHA 1910.242(B), OSHA 1910.95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list