AIR GUN KIT5 PC LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN KIT5 PC LEVER

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYAGKIT-GRA
  • Mfr. Model # AGKIT-GRA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Max. dBA 87
  • Item Air Gun Kit
  • Includes Air Gun Body, Tire Inflator, Needle Inflator, Adapter Fitting
  • Body Material Nylon
  • Nozzle 360 Degrees Rotatable, Inflator
  • Output 70 psi
  • Overall Length 7 to 17"
  • Trigger Lever
  • Air Consumption 13 scfm
  • Max. Inlet Pressure 110 psi
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT