AIR GUN KIT THUMB LEVER CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN KIT THUMB LEVER CHROME

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK41
  • Mfr. Model # 22YK41
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.464 lbs

Technical Specs

  • Colour Chrome
  • Item Air Gun Kit
  • Includes Rubber Tip, Standard Tip, Inflator Needle Tip, Safety Nozzle
  • Body Material Chrome Plated Zinc Die Cast
  • Nozzle Various
  • Output 90 PSI
  • Standards OSHA 1910.242(b) on Lines of 30 PSI or Less, OSHA 1910.95
  • Nozzle Length 2"
  • Max. Inlet Pressure 150 PSI
  • Overall Length 3-3/4"
  • Outlet Size 1/8" (F)NPT
  • Air Gun Product Group Air Gun Kit
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Thumb Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list