Skip Content
AIR GUN KIT PISTOL GRIP BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN KIT PISTOL GRIP BLUE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK43
  • Mfr. Model # 22YK43
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.466 lbs

Technical Specs

  • Colour Blue
  • Item Air Gun Kit
  • Includes High Flow Nozzle, Small, Medium, Large Rubber Nozzle Tips, Bypass Nozzle, Chip Shield
  • Body Material Plastic
  • Nozzle Various
  • Output 29 PSI
  • Standards OSHA 1910.242B, OSHA 1910.95
  • Overall Length 10-1/4"
  • Outlet Size M14 x 1" (F)NPT
  • Air Consumption 8 SCFM
  • Nozzle Length 4"
  • Max. Inlet Pressure 232 PSI
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun Kit
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list