AIR GUN KIT PISTOL 6 9/64 OAL PLSTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN KIT PISTOL 6 9/64 OAL PLSTC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYD4
  • Mfr. Model # 2ZYD4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

4 piece pistol grip air gun kit includes air gun, air screen tip, safety booster tip and 3" nylon tip. OSHA compliant.

Technical Specs

  • Includes Air Gun, Air Screen Tip, Safety Booster Tip, 3" Nylon Tip
  • Colour Chrome
  • Application Industrial Cleaning and Drying
  • Item Air Gun Kit
  • Max. dBA 92
  • Body Material Plastic
  • Body Style Pistol Grip
  • Nozzle Various
  • Output 90 PSI
  • Trigger Lever
  • Overall Length 6-9/64"
  • Inlet Size 1/4" (F)NPT
  • Standards OSHA
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 9 SCFM
  • Nozzle Length 1/2"
  • Extension Size 3"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list