Skip Content
AIR GUN KIT PISTOL 6 7/64 OAL PLSTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN KIT PISTOL 6 7/64 OAL PLSTC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYE4
  • Mfr. Model # 2ZYE4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

8 piece lever type air gun kit with rugged die-cast zinc body and built in hanging hook. Kit includes air gun, safety tip, adjustable tip, rubber tip, air screen tip, safety booster tip, and 3" nylon tip.

Technical Specs

  • Item Air Gun Kit
  • Application Industrial Cleaning and Drying
  • Includes Air Gun, Extension Tube, (5) Needle Tips, Safety Tip, Standard Tip, Rubber Tip, Safety Booster Tip, Air Adjustable Tip, Tire Inflator Adapter, Plug
  • Colour Chrome
  • Max. dBA 91
  • Body Material Plastic
  • Body Style Pistol Grip
  • Overall Length 6-7/64"
  • Nozzle Various
  • Output 90 PSI
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Air Consumption 9 SCFM
  • Nozzle Length 3/4"
  • Outlet Size 1/8" (F)NPT
  • Extension Size 12"
  • Max. Inlet Pressure 160 psi
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list