AIR GUN KIT PISTOL 10 OAL PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN KIT PISTOL 10 OAL PLASTIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYE5
  • Mfr. Model # 2ZYE5
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 1.0 lbs

Product Details

13 piece air gun kit. Kit includes, air gun, Tru-Flate coupler plug, Milton coupler plug, chip shield, taper nozzle, ball needle, standard tip, tire inflator nozzle, safety nozzle, rubber tip, 4" threaded tube, 2 m hose, siphon body and 240 mm air nozzle

Technical Specs

  • Colour Chrome
  • Application
  • Includes Blow Gun, Tru-Flate Coupler Plug, Milton Coupler Plug, Chip Shield, Taper Nozzle, Ball Needle, Standard Tip, Tire Inflator Nozzle, Safety Nozzle, Rubber Tip, 4" Thread Tube, 2 M Hose, Siphon Body, 240 mm Air Nozzle
  • Item Air Gun Kit
  • Max. dBA 97
  • Body Material Plastic
  • Nozzle Various
  • Overall Length 10"
  • Trigger Lever
  • Output 90 PSI
  • Outlet Size 1/8" (F)NPT
  • Max. Inlet Pressure 160 PSI
  • Nozzle Length 3/4"
  • Air Consumption 9 CFM
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun Kit
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Extension Size 4", 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list