Skip Content
AIR GUN,GRAY,150 PSI,5-1/4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN,GRAY,150 PSI,5-1/4 L

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY1KUE6
  • Mfr. Model # 1KUE6
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Air Gun, Pistol Grip Body Style, Gray, Lever Trigger, Aluminum Body Material, Inlet Size 1/4 In. (F)NPT, Outlet Size 1/4-18 In. NPSM, Safety Nozzle, Nozzle Length 1 In., Max. Inlet Pressure 150 psi, 90 psi Output, 87 Max. dBA, Air Consumption 10 scfm, Overall Length 5-1/4 In., OSHA 1910.242(B) Standards

Technical Specs

  • Item Air Gun
  • Colour Gray
  • Body Material Aluminum
  • Max. dBA 87
  • Nozzle Safety
  • Output 90 psi
  • Overall Length 5-1/4"
  • Standards OSHA 1910.242(B)
  • Trigger Lever
  • Outlet Size 1/4-18" NPSM
  • Air Consumption 10 scfm
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list