Skip Content
AIR GUN ELBOW SWIVEL 1/4 MNPT-MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN ELBOW SWIVEL 1/4 MNPT-MNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YL06
  • Mfr. Model # 22YL06
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.186 lbs

Technical Specs

  • Length 2-5/8"
  • Material Steel
  • For Use With Air Hoses, Air Tools
  • Item Elbow Swivel
  • Colour Chrome
  • Inlet 1/4" (M)NPT
  • Outlet 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list