AIR GUN,CHROME,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN,CHROME,150 PSI

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY1KUD7
  • Mfr. Model # 1KUD7
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Air Gun
  • Colour Chrome
  • Max. dBA 87
  • Body Material Chrome Plated Aluminum
  • Nozzle Venturi Safety
  • Output 90 psi
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 1-3/4"
  • Air Consumption 11 scfm
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT
  • Overall Length 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list