AIR GUN,CHROME,150 PSI,2-1/4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GUN,CHROME,150 PSI,2-1/4 L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYC4
  • Mfr. Model # 2ZYC4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Chrome
  • Includes Rubber Tip
  • Max. dBA 100
  • Body Material Zinc
  • Item Air Gun
  • Nozzle Standard Non-Safety
  • Output 90 psi
  • Trigger Button
  • Overall Length 2-1/4"
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 9 SCFM
  • Nozzle Length 1-1/4"
  • Max. Inlet Pressure 150 psi
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Thumb Button
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Extension Size 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list