Skip Content
AIR GUN,BLUE,150 PSI,4-1/4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN,BLUE,150 PSI,4-1/4 L

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY1KUE9
  • Mfr. Model # 1KUE9
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Air Gun
  • Max. dBA 87
  • Colour Blue
  • Body Material Anodized Aluminum
  • Output 90 psi
  • Nozzle Rotating Adjustable
  • Overall Length 4-1/4"
  • Standards OSHA 1910.95
  • Max. Inlet Pressure 150 psi
  • Air Consumption 15 scfm
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Adjustable Pocket
  • Air Gun Inlet Size 1/4" Automotive Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list