Skip Content
AIR GUN BLO-HARD LONG JOHN 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN BLO-HARD LONG JOHN 24IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR900LJ024AA
  • Mfr. Model # 900LJ024AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.51 lbs

Product Details

Thumb operated Long John(R) safety air gun is compact and has a thumb-lever operated. Constructed of rugged, die-cast aluminum, and comes with a venturi tip which boosts the thrust and limits static pressure to less than 30 PSI if the tip is blocked.

Technical Specs

  • Item Air Gun
  • Features Durable Cast Aluminium Body, Comfortable Steel Trigger, Aluminium Extension, Aluminium Venturi Nozzle
  • Includes Thumbswitch With 24" Alum Ext and Alum Nozzle
  • Application Cleaning and Blowing
  • Length 6" - 72"
  • Max. dBA 99
  • Nozzle Type Venturi
  • Number of Pieces 1
  • Tube Material Aluminium
  • Standards OSHA
  • Inlet Size 1/4" (F)NPT
  • Air Consumption 16 SCFM

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List