Discontinued with Replacement
AIR GUN,BLACK,120 PSI,17 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN,BLACK,120 PSI,17 L

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY1KUC1
  • Mfr. Model # 1KUC1
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
AIR GUN PISTOL 17.5 OAL ALUMNM BODY

Your Price: NA

Product Details

Air Gun, Pistol Grip Body Style, Black, Lever Trigger, Nylon Body Material, Inlet Size 1/4 In. (F)NPT, Outlet Size 1/8 In. (F)NPT, Extension Size 12 In., Safety Nozzle, Nozzle Length 12 In., Max. Inlet Pressure 120 psi, 90 psi Output, 87 Max. dBA, Air Consumption 13 scfm, Overall Length 17 In., OSHA 1910.242(b), OSHA 1910.95 Standards

Technical Specs

  • Colour Black
  • Item Air Gun
  • Max. dBA 87
  • Body Material Nylon
  • Output 90 psi
  • Overall Length 17"
  • Nozzle Safety
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 12"
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Air Consumption 13 scfm
  • Trigger Lever
  • Max. Inlet Pressure 120 psi
  • Extension Size 12"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list