AIR GUN 3 IN 1 9-1/2 OAL PLSTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR GUN 3 IN 1 9-1/2 OAL PLSTC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYD9
  • Mfr. Model # 2ZYD9
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

3-in-1 air gun kit with lightweight plastic body material, wide pistol grip and large trigger assembly. Features multi-function nozzle.

Technical Specs

  • Colour Chrome
  • Item Air Gun
  • Includes Multifunction Tip
  • Body Material Plastic
  • Max. dBA 95
  • Output 90 PSI
  • Nozzle Multi-function
  • Overall Length 9-1/2"
  • Trigger Lever
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 9 SCFM
  • Max. Inlet Pressure 160 psi
  • Extension Size 4"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list