Skip Content
AIR GUN,150 PSI,5-1/4 IN. L,17.5 SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR GUN,150 PSI,5-1/4 IN. L,17.5 SC

BRECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2X492
  • Mfr. Model # 2X492
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application High Flow
  • Colour Chrome
  • Item Air Gun
  • Max. dBA 89.5
  • Body Material Nickel Plated Zinc
  • Nozzle Standard Non-Safety
  • Output 95 psi
  • Overall Length 5-1/4"
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 17.5 scfm
  • Max. Inlet Pressure 150 psi
  • Nozzle Length 1/2"
  • Extension Size 1/2"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list