Skip Content
AIR GRINDER 27000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GRINDER 27000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9105Q-B
  • Mfr. Model # CP9105Q-B
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.5 lbs

Product Details

Mini straight grinder. Air consumption 4.3 CFM. Air inlet NPT(F) 1/4. Collet diameter 1/4 inch. Free speed 27,000 RPM. HP 0.32. Length 6.3 inches. Minimum hose size 3/8 inch.

Technical Specs

  • Collet 1/4"
  • Overall Length 6.3"
  • Free Speed 28,000 RPM
  • HP 0.32
  • CFM @ Full Load 8.6
  • Min. Hose Size 3/8"
  • Air Inlet 0.25"
  • Grinder Type Straight
  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 2.20
  • Includes 1/4" and 6mm Collets
  • Item Air Die Grinder
  • Duty General
  • Exhaust Rear
  • Throttle Lever
  • Characteristics Efficient
  • Handle Material Aluminium with Rubber Grip
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Grinder Orientation Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list