AIR GEARMTR 0.33HP 21 CFM FACE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR GEARMTR 0.33HP 21 CFM FACE MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX82
  • Mfr. Model # 22UX82
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Finish Gray
  • Item Gearmotor
  • Gear Ratio 15:1
  • HP 0.33
  • Mounting Face
  • Rotation Reversible
  • RPM @ Max. Torque 30
  • No Load RPM 350
  • Housing Material Cast Iron
  • Overall Height 2.93"
  • Overall Length 6.90"
  • Overall Width 2.93"
  • Shaft Length 1.38"
  • Port Size 1/8" NPT
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Dia. 1/2"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 21 cfm
  • Running Torque @ Max. Pressure 62.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list