!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR FRESHENER DISPENSER, 30 DAY FRAGRANCE, CUCUMBER MELON, GREEN, 2 X 2 X 4 IN, CA 6

AIR FRESHENER DISPENSER, 30 DAY FRAGRANCE, CUCUMBER MELON, GREEN, 2 X 2 X 4 IN, CA 6

AIR MAX

AIR FRESHENER DISPENSER, 30 DAY FRAGRANCE, CUCUMBER MELON, GREEN, 2 X 2 X 4 IN, CA 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FRESHENER DISPENSER, 30 DAY FRAGRANCE, CUCUMBER MELON, GREEN, 2 X 2 X 4 IN, CA 6

AIR FRESHENER DISPENSER, 30 DAY FRAGRANCE, CUCUMBER MELON, GREEN, 2 X 2 X 4 IN, CA 6

AIR MAX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSB51133
  • Mfr. Model # 51133
  • UNSPSC # 47131812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs
Suggested Replacement Product
AIR FRESHENER,CUCUMBER MELON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.51 / EACH

EHC: EHC :

Product Details

This green air freshener dispenser provides 30 days of cucumber melon fragrance and measures 2 x 2 x 4 inches. This dispenser outperforms gels, wicks, and aerosols and does not require a power source. Available in a case of six.

Technical Specs

  • Item Air Freshener Dispenser
  • Fragrance Cucumber Melon
  • Width 2"
  • Colour Green
  • Height 4"
  • Features Outperforms Gels, Wicks and Aerosols, 30 Days Fragrance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list