AIR FOOT CLINCH STAPLER,STICK,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FOOT CLINCH STAPLER,STICK,1-1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PME1
  • Mfr. Model # 4PME1
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Blue/Black
  • For Use With No. 3A528, 4PME6 Staples
  • Height 49"
  • Item Air Foot Clinch Stapler
  • Includes -
  • Length 33"
  • Width 24"
  • Duty Medium
  • CFM per Shot 0.8
  • Housing Material Metal
  • Exhaust Rear
  • Staple Capacity 200
  • Tool Weight 80.0 lb.
  • Plug 1/4" NPT
  • Standards CE
  • Max. Pressure 99 psi
  • Leg Length 5/8 and 3/4"
  • Magazine Loading Stick
  • Required Pressure 78 to 85 psi
  • Collation Type Adhesive
  • Throat Depth 11-3/4"
  • Crown 1-1/4"
  • Stapling Position Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list