AIR FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6676500201
  • Mfr. Model # 6676500201
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 347
  • Shipping Weight 1.5 lbs

Product Details

Powerful 75.6 cc, 4 stroke engine: no fuel/oil mixing. Quick start - low compression engine for easy starting. Lightweight at only 22.4 lbs. Improved exhaust emissions are EPA Phase II compliant while maintaining power and 80 minutes of continuous use. Velocity: 87 m/s: max. air volume: 498 CFM.

Technical Specs

  • Item Air Cleaner Element
  • For Use With MKTBBX7600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list