Skip Content
AIR FILTER REPLACEMENT DYNACELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER REPLACEMENT DYNACELL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2390
  • Mfr. Model # PA2390
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs

Technical Specs

  • Height 5-5/16 - 6-3/16"
  • Length 45-3/8"
  • Item Air Filter
  • Width 14"
  • Description/Special Features 2 Panel Air Elements
  • Air Filter Design Element Only, Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list