Skip Content
AIR FILTER PANEL 100 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER PANEL 100 CFM

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9878
  • Mfr. Model # 9878
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2565
  • Shipping Weight 30.0 lbs

Product Details

Portable Filtration Panel, Couplers Hansen, Pressure 150 psi, CFM 100, People Served 8, Power Requirements 9DC/115AC, Includes CO Monitor, AC Adapter

Technical Specs

  • People Served 8
  • Includes CO Monitor, AC Adapter, Power Cord
  • Item 100 CFM, 150 PSI, 8 Person
  • CFM 100
  • Standards OSHA 1910.134
  • Couplers Hansen
  • Pressure 150 PSI
  • Power Requirements 9 VDC/115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list