AIR FILTER,GENERAL PURPOSE,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER,GENERAL PURPOSE,3 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Z896
  • Mfr. Model # 20Z896
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.65 lbs

Technical Specs

  • Item Compressed Air Filter
  • Size Standard
  • Drain Type Float
  • Filter Media Microglass
  • Bowl Material Aluminum
  • Max. Flow 1350 cfm
  • Max. Temp. 176 Degrees F
  • Housing Material Aluminum
  • Overall Width 5-1/2"
  • Overall Height 44"
  • Filter Rating 1 micron
  • Max. Pressure 290 PSI
  • Pipe Size 3" NPT
  • Drain Port Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list