Skip Content
AIR FILTER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA3420
  • Mfr. Model # PA3420
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3138
  • Shipping Weight 2.95 lbs

Product Details

Panel air filters has a thickness of 2-3/16 inches and length is 17 inches.

Technical Specs

  • Height 2-3/16"
  • Item Air Filter
  • Length 17"
  • Width 8"
  • Description/Special Features Panel Air Element
  • Air Filter Design Element Only, Panel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list