Skip Content
AIR FILTER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2724
  • Mfr. Model # PA2724
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Height 25-7/8"
  • Includes 10-23/32" A. Gasket, 7" End Seal
  • Item Air Filter
  • Length 25-7/8"
  • Outside Dia. 13-17/32"
  • Width 13-17/32"
  • Description/Special Features Replacement for Ecolite Air Element in Disposable Housing
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list