AIR FILTER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2544
  • Mfr. Model # PA2544
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 14.8 lbs

Product Details

Microlite element has an outside diameter of 13-7/8 and 16-1/8 inches, inside diameter is 7-7/16 one end inches and length is 16-1/32 inches.

Technical Specs

  • Height 16-1/32"
  • Item Air Filter Element
  • Includes 16-1/8" Lid/6 Bolt Holes, (2) Attached O. Gasket, 7-7/16" (188.9) One End I. Gasket
  • Length 16-1/32"
  • Outside Dia. 13-7/8"
  • Width 13-7/8"
  • Description/Special Features Air Element with Lid and 6 Bolt Holes
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list