Skip Content
AIR FILTER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2136
  • Mfr. Model # PA2136
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3127
  • Shipping Weight 1.109 lbs

Product Details

Microlite air element with inside-out flow direction. Outside diameter is 5-3/4 inches, inside diameter is 3-5/8 inches, and length is 6 inches .

Technical Specs

  • Height 6"
  • Item Air Filter Element
  • Includes 3-5/8" (92.1) I. Gasket
  • Outside Dia. 5-3/4"
  • Length 6"
  • Width 5-3/4"
  • Description/Special Features Air Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list