AIR FILTER/DRYER PKG2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER/DRYER PKG2

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZC63
  • Mfr. Model # 6ZC63
  • UNSPSC # 40161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • (F)NPT Inlet (In.) 1/4
  • Application Paint Spraying Application
  • (M)NPT Outlet (In.) 1/4
  • Dia. (In.) 1-11/16
  • Item Disposable Air Filter/Dryer
  • Length (In.) 3-3/4
  • Max. Operating PSI 125
  • Microns 40
  • Max. SCFM @ 100 PSI 15
  • Package Quantity 2
  • Element Material Bronze
  • Max. Operating Temp. (F) 130

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list