Skip Content
AIR FILTER COMBO, 3 9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER COMBO, 3 9/16 IN.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U711
  • Mfr. Model # 12U711
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Honda/17210-ze3-505
  • For Use With Mfr. No. GX340 and GX390 Engines, GX240 and GX270 Engines When Equipped With Cyclone Air Filter 785656
  • Includes Pre-filter Included
  • Length 4-3/8"
  • Item Air Filter Combo
  • Size H 3-9/16" W 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list