!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FILTER,3/4 IN NPT,88 CFM MAX

AIR FILTER,3/4 IN NPT,88 CFM MAX

SPEEDAIRE

AIR FILTER,3/4 IN NPT,88 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER,3/4 IN NPT,88 CFM MAX

AIR FILTER,3/4 IN NPT,88 CFM MAX

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4GNP9
  • Mfr. Model # 4GNP9
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.62 lbs

Technical Specs

  • Item Compressed Air Filter
  • Air Inlet Size 3/4 in
  • Maximum Flow Rate 88 cfm
  • Overall Width 4.8"
  • Drain Included Yes
  • Drain Type Auto Float
  • Differential Pressure Indicator Included No
  • Air Outlet Type NPT
  • Filter Element Material Nanopor Microglass
  • For Fluid Type Oil, Water
  • Gauge Included No
  • Number of Air Outlets 1
  • Filter Type Coalescing
  • Air Inlet Type NPT
  • Maximum Operating Pressure 290 psi
  • Overall Height 19.60"
  • Filter Bowl Material Aluminum
  • Series GT
  • Air Outlet Size 3/4 in
  • Body Material Aluminum
  • Filter Rating 1 micron
  • For Substance Type Oil, Oil Vapor, Particles, Water
  • Number of Air Inlets 1
  • Tie Rod Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list