Skip Content
AIR FILTER, 2 7/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER, 2 7/16 IN.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U712
  • Mfr. Model # 12U712
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Kohler/47 083 03-s1
  • Item Air Filter
  • Size H 2-7/16"
  • For Use With John Deere F620, F680, F687, M653 ZTrak mowers, 200, 210, 212, 214, 216, 300, 312, 314, 316 and 400 lawn tractors, 800 Aercore Aerator Kohler CH18-CH26, CV17-CV23, K241, K301, K321, K341, K361, K532, K582: for 17 thru 22 HP engines: 12U790, 11X019
  • Diameter OD 7" ID 5-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list