Skip Content
AIR FILTER,1 IN NPT,147 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER,1 IN NPT,147 CFM MAX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNZ1
  • Mfr. Model # 4GNZ1
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.07 lbs

Technical Specs

  • Size -
  • For Use With Speedaire Compressed Air Filter
  • Item Compressed Air Filter
  • Drain Type Auto Float
  • Filter Media Nanopor Microglass
  • Includes Gauge
  • Bowl Material Aluminum
  • Max. Flow 147 cfm
  • Max. Temp. 176 Degrees F
  • Overall Width 4.8"
  • Overall Height 24.80"
  • Housing Material Aluminum
  • Filter Rating 1 micron
  • Max. Pressure 290 PSI
  • Pipe Size 1" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list