Skip Content
AIR FILTER,1 IN NPT,147 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER,1 IN NPT,147 CFM MAX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNR7
  • Mfr. Model # 4GNR7
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.84 lbs

Technical Specs

  • Drain Type Auto Float
  • For Use With Speedaire Compressed Air Filter
  • Size -
  • Filter Media Nanopor Microglass
  • Item Compressed Air Filter
  • Bowl Material Aluminum
  • Housing Material Aluminum
  • Max. Temp. 176 Degrees F
  • Max. Flow 147 cfm
  • Overall Height 22.80"
  • Filter Rating 5 micron
  • Pipe Size 1" NPT
  • Overall Width 4.8"
  • Max. Pressure 290 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list