Skip Content
AIR FILTER, 1 7/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER, 1 7/8 IN.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U713
  • Mfr. Model # 12U713
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Kohler/235116-s
  • For Use With Gravely For 8 thru 16 HP Kohler engines Kohler K241-K321, K181NL and M8: for 8 thru 16 HP engines Tecumseh HH100, HH120 and OH140: for 8 thru 16 HP engines:12U763
  • Diameter OD 6" ID 4-5/8"
  • Size H 1-7/8"
  • Item Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list