Skip Content
AIR FILTER,1/4 IN NPT,15 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER,1/4 IN NPT,15 CFM MAX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNN6
  • Mfr. Model # 4GNN6
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Size -
  • Item Compressed Air Filter
  • For Use With Speedaire Compressed Air Filter
  • Drain Type Auto Float
  • Filter Media Nanopor Microglass
  • Bowl Material Aluminum
  • Max. Temp. 176 Degrees F
  • Max. Flow 15 cfm
  • Housing Material Aluminum
  • Overall Height 13.20"
  • Pipe Size 1/4" NPT
  • Max. Pressure 290 PSI
  • Overall Width 4"
  • Filter Rating 1 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list