Skip Content
AIR FILTER, 1 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER, 1 3/4 IN.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U721
  • Mfr. Model # 12U721
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Mfr. No. Gravely For 18 thru 20 HP Engines Kohler KT17, KT19, KT21 Square Style, CH11-CH15 and M18-M20: For 18 thru 20 HP Engines 102335
  • Item Air Filter
  • Application Kohler/47 083 01-s
  • Size H 1-3/4"
  • Diameter OD 7" ID 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list