Skip Content
AIR FILTER,1/2 IN NPT,58 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR FILTER,1/2 IN NPT,58 MAX CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNP6
  • Mfr. Model # 4GNP6
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Size -
  • Item Compressed Air Filter
  • Drain Type Auto Float
  • Bowl Material Aluminum
  • Max. Flow 58 cfm
  • Max. Temp. 176 Degrees F
  • Overall Width 4"
  • Overall Height 13.20"
  • Max. Pressure 290 PSI
  • Pipe Size 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list