AIR FILTER,1/2 IN NPT,58 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER,1/2 IN NPT,58 CFM MAX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNP4
  • Mfr. Model # 4GNP4
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • For Use With Speedaire Compressed Air Filter
  • Item Compressed Air Filter
  • Drain Type Auto Float
  • Size -
  • Filter Media Nanopor Microglass
  • Bowl Material Aluminum
  • Max. Flow 58 cfm
  • Max. Temp. 176 Degrees F
  • Overall Height 13.20"
  • Housing Material Aluminum
  • Max. Pressure 290 PSI
  • Overall Width 4"
  • Pipe Size 1/2" NPT
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list