Skip Content
AIR FILTER,1 1/2 IN NPT,353 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR FILTER,1 1/2 IN NPT,353 CFM MAX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GPA4
  • Mfr. Model # 4GPA4
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.91 lbs

Technical Specs

  • For Use With Speedaire Compressed Air Filter
  • Includes Gauge
  • Item Compressed Air Filter
  • Drain Type Auto Float
  • Size -
  • Filter Media Nanopor Microglass
  • Bowl Material Aluminum
  • Max. Temp. 176 Degrees F
  • Max. Flow 353 cfm
  • Overall Height 26.40"
  • Housing Material Aluminum
  • Overall Width 4.8"
  • Filter Rating 1 micron
  • Max. Pressure 290 PSI
  • Pipe Size 1-1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list