AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2337
  • Mfr. Model # PA2337
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 3.217 lbs

Product Details

Microlite element has an outside diameter of 11-7/8 inches, inside diameter is 7-1/2 inches and length is 4-11/32 inches.

Technical Specs

  • Height 4-11/32"
  • Includes 7-1/2" (190.5) I. Gasket
  • Item Air Filter Element
  • Outside Dia. 11-7/8"
  • Width 11-7/8"
  • Length 4-11/32"
  • Description/Special Features Air Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list