AIR ELEMENT W/6 BOLT HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT W/6 BOLT HOLES

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2406
  • Mfr. Model # PA2406
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 10.45 lbs

Product Details

Microlite element has an outside diameter of 16-1/8 inches, inside diameter is 7-7/16 inches and length is 7-1/2 inches.

Technical Specs

  • Height 7-1/2"
  • Length 7-1/2"
  • Item Air Filter Element
  • Width 13-7/8"
  • Includes 16-1/8" Lid/6 Bolt Holes, (2) Attached O. Gasket, 7-7/16" (188.9) One End I. Gasket
  • Outside Dia. 13-7/8"
  • Description/Special Features Air Element with Lid and 6 Bolt Holes
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list