Skip Content
AIR ELEMENT OUTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT OUTER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2442
  • Mfr. Model # PA2442
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Item Air Filter
  • Length 17-5/16"
  • Outside Dia. 10"
  • Height 17-5/16"
  • Includes Attached Gasket, Gasket
  • Description/Special Features Outer Air Filter Element
  • Width 10"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list