Skip Content
AIR ELEMENT OUTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT OUTER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2377
  • Mfr. Model # PA2377
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Air Filter
  • Includes -
  • Height 20-7/8"
  • Length 20-7/8"
  • Outside Dia. 10"
  • Description/Special Features Outer Air Filter Element
  • Air Filter Design Element Only
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list