Skip Content
AIR ELEMENT OUTER W/FINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT OUTER W/FINS

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1847FN
  • Mfr. Model # PA1847FN
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 9.95 lbs

Product Details

Microlite element has an outside diameter of 12-1/8 inches, inside diameter is 12 and 15-3/4 inches and length is 18-9/16 inches.

Technical Specs

  • Length 18-9/16"
  • Height 18-9/16"
  • Includes 15-3/4" Fins, Attached, G103-N Included
  • Item Air Filter
  • Outside Dia. 12"
  • Width 12"
  • Description/Special Features Outer Air Element with Fins
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list