Skip Content
AIR ELEMENT MICROLITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT MICROLITE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1786
  • Mfr. Model # PA1786
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.108 lbs

Technical Specs

  • Height 3"
  • Includes 10-7/16" (265.1) I. Gasket
  • Item Air Filter Element
  • Width 12-15/16"
  • Air Filter Design Element Only
  • Outside Dia. 12-15/16"
  • Length 3"
  • Description/Special Features Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list